50ft 12/3 Outdoor 3-Outlet SJTW 15A Extension Cord, Black
- Mfr # 3OUT-EXT-BK-GRN-12G-50FT
- Zoro # G524219299
product price:Â
$
59.99
/ea
Key Features
Jacket Material
PVC
Voltage
125V
Plug Configuration
NEMA 5-15P
Jacket Color
Black
Cord Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3OUT-EXT-BK-GRN-12G-50FT
- Zoro #
- G524219299
- UPC #
- 810134458789
- Country of Origin
- China
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 12 AWG
Details
- Jacket Material
- PVC
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
- Jacket Color
- Black
- Location
- Indoor
- Number of Outlets
- 3
- Item
- Extension Cord
Description
Maximm 50 FT 12/3 Heavy Duty Black Outdoor Extension Cord. Built with 12 AWG copper wire and 3 conductors, this 50-foot black power cord delivers 15A, 125V, and 1875W of reliable power. ETL listed and safety certified. All-weather SJTW jacket resists moisture, abrasion, sunlight, and tearing. 3-outlet power splitter. Versatile indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.