50ft 14AWG 360 degrees Flat Plug Heavy Duty Extension Cord, 3-Prong Grounded, UL, Black
- Mfr # ADW-360-31R50-14B0
- Zoro # G024219164
product price:Â
$
60.35
/ea
Key Features
Plug Configuration
NEMA 5-15P
Number of Outlets
1
Voltage
125V
Jacket Material
PVC
Location
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-31R50-14B0
- Zoro #
- G024219164
- UPC #
- 840398505271
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 1
- Voltage
- 125V
- Jacket Material
- PVC
- Location
- Indoor
- Item
- Extension Cord
- Jacket Color
- Black
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 14 AWG
Description
Maximize Your Space with the Maximm 360 degrees Rotating Flat Plug Extension Cord. Say goodbye to bulky plugs and tangled cords. The Maximm Extension Cord is engineered with a 360 degrees rotating flat plug that fits easily into tight spaces, making it the ideal solution for home, office, or workshop setups. Whether you're powering appliances, computers, tools, or entertainment systems, this cord delivers clean, reliable power where you need it. Premium 14AWG Construction. Crafted from heavy-duty 14-gauge wire, this extension cord handles up to 13 Amps and 125 Volts (1625 Watts), making it suitable for high-powered devices. Its durable, flexible build ensures long-term use without wear and tear. UL Certified and Fully Grounded. Designed with safety in mind, this extension cord features a 3-prong grounded plug and is UL Certified for peace of mind and code compliance. Perfect for both residential and commercial use. Available in Multiple Lengths. Ultra-short 50ft design eliminates cable clutter - ideal for tight spots behind appliances or power strips. Ideal For: Home & Office Electronics, Behind TVs, Desks, and Cabinets, Workshops & Garages, Indoor Extension Use. Power your devices smartly and safely with the Maximm 360 degrees Rotating Flat Plug Extension Cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.