Shop MAXIMM
See all product information
Create Account
10ft 16AWG 360 degrees Flat Plug Extension Cord w/ USB & Removable Hook, UL, White
- Mfr # ADW-360-C210-WH
- Zoro # G624219250
product price:Â
$
25.99
/ea
Key Features
Cord Length
10 ft
Jacket Color
White
Wire Size
16 AWG
Jacket Material
PVC
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C210-WH
- Zoro #
- G624219250
- UPC #
- 810123813704
- Country of Origin
- China
- Jacket Color
- White
- Item
- Extension Cord
- Jacket Material
- PVC
- Voltage
- 125V
- Number of Outlets
- 3
- Location
- Indoor
- Plug Configuration
- NEMA 5-15P
Dimensions
- Cord Length
- 10 ft
- Wire Size
- 16 AWG
Description
extension cord White multi plug extension cord multi outlet extension cord extension cord with flat wall plug ultra thin flat extension cord extension cord 3 prong flat head extension cord extension cord flat ultra thin extension cord mini extension cord under carpet extension cord extension cord usb travel extension cord with usb ports 3 outlet extension cord flush extension cord invisible extension cord hidden extension cord extension cords with multiple outlets short extension cords extension cord short flat cord extension cord 10 foot extension cord 10 feet extension cord 10ft flat extension cord 10ft white extension cord 10 feet small extension cord 10ft flat plug extension cord 10ft White extension cord 10ft 3 prong extension cord 10 feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.