Shop MAXIMM
See all product information
Create Account
5ft Cat6 Pure Copper UTP Ethernet Cable, 5PK, Gray, 5PK
- Mfr # CAT6350
- Zoro # G024220023
product price:Â
$
19.99
/pk of 5, $4.00/ea
Key Features
Cable Length
5 ft
Performance Category
Cat6
Cable Type
Ethernet
End 1 Gender
Male
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6350
- Zoro #
- G024220023
- UPC #
- 842113104080
- Country of Origin
- China
- Performance Category
- Cat6
- Cable Type
- Ethernet
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- End 2 Gender
- Male
- Cable Jacket Color
- Gray
- Cable Jacket Material
- PVC
Dimensions
- Cable Length
- 5 ft
Description
ethernet cable 5+ ft ethernet cable 5+ ft Gray ethernet cable lan cable 5ft cable ethernet cat6 cable 5 ft gigabit ethernet cable cat cable cat6 cable 5ft internet cable 5ft 5 ft ethernet cable high speed ethernet cord 5ft ethernet cable 5 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.