Shop MAXIMM
See all product information
Create Account
6ft 16AWG 360 degrees Flat Plug PC Monitor Power Cord NEMA 5-15P to IEC13, UL
- Mfr # ADW-360-C1306-B
- Zoro # G824219197
product price:Â
$
14.69
/ea
Key Features
Wire Size
16 AWG
Cord Length
6 ft
Voltage
125V
Plug Configuration
NEMA 5-15P
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C1306-B
- Zoro #
- G824219197
- UPC #
- 842113145496
- Country of Origin
- China
- Item
- Extension Cord
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
- Jacket Color
- Black
- Jacket Material
- PVC
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 6 ft
Description
The Maximm 6 Ft 360 degrees Rotating Flat Plug PC Power Cord in black is the workhorse of the lineup, offering the standard reach needed to handle virtually every desktop, monitor, TV, and AV setup without modification. What makes it superior to a generic C13 cord is its 360 degrees rotating flat plug, which lays flat against the wall and pivots a full rotation so you can route the cable down, sideways, or at any custom angle without forcing a stiff plug into a tight gap or blocking adjacent outlets. Built to UL-certified specifications with a NEMA 5-15P to IEC-320-C13 connector, 16 AWG SJT wiring, and a **10A / 125V / 1250W** rating, this versatile 6-foot cord is universally compatible with desktop PCs, monitors, TVs, printers, scanners, projectors, UPS units, and any other IEC-C13 powered device. For added reliability and peace of mind, it is backed by Maximm's 1-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.