2ft 16AWG 360 degrees Flat Plug PC Monitor Power Cord NEMA 5-15P to IEC13, UL
- Mfr # ADW-360-C13R02-16W0
- Zoro # G824219159
product price:Â
$
11.55
/ea
Key Features
Wire Size
16 AWG
Voltage
125V
Cord Length
2 ft
Plug Configuration
NEMA 5-15P
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C13R02-16W0
- Zoro #
- G824219159
- UPC #
- 840398505127
- Country of Origin
- China
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Jacket Color
- White
- Item
- Extension Cord
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 2 ft
Description
Maximm 2 Ft 360 degrees Rotating Flat Plug PC Power Cord White. Keep your white desk setup clean and wire-free with the Maximm 2 Ft PC Power Cord in White. Sized perfectly for monitors and PCs positioned near a power strip, with just enough reach to route neatly without excess slack. The 360 degrees rotating flat plug pivots to any angle route the cord down, sideways, or around corners to fit your exact desk layout without bending cables or blocking adjacent outlets. Specifications: Nema 5-15P (3-prong male) to IEC-320-C13 (female) | 16 Awg SJT | 10A / 125V / 1250W | UL Certified | Color: White | Length: 2 Ft. Compatible with: Monitors, desktop PCs, TVs, printers, scanners, and any IEC-C13 powered device. Backed by Maximm's 1-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.