Shop SOUTHWIRE
See all product information
Create Account
Portable Cord, SJOOW, SJOW, 3 C, Black, Stranded, 300 V
- Mfr # 64292001
- Zoro # G316555543
product price:Â
$
1,208.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJOOW, SJOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Color
Black
Voltage
300 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64292001
- Zoro #
- G316555543
- UPC #
- 029892635046
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SJOOW, SJOW
- Number of Conductors
- 3
- Conductor Design
- Stranded
- Jacket Color
- Black
- Voltage
- 300 V
- Conductor Material
- Copper
- Conductor Insulation Material
- EPDM
- Conductor Insulation Color
- Black, Green, White
- Number of Ground Conductors
- 0
- Packaging
- Reel
Dimensions
- Overall Length
- 1,000 ft
- Conductor Size
- 16 AWG
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
Portable Cord, Number of Conductors 3, Trade Designation SJOOW, SJOW, Jacket Material Not Applicable, Jacket Color Black, Voltage 300 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.