Shop MAXIMM
See all product information
Create Account
6ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 100PK
- Mfr # HD2-6FT-100PK
- Zoro # G624220775
product price:Â
$
580.99
/pk of 100, $5.81/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Cables
100
For Use With
Monitors, TVs, Laptops
Cable Connector Type
HDMI
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-6FT-100PK
- Zoro #
- G624220775
- UPC #
- 810102874610
- Country of Origin
- China
- Color
- Black
- Number of Cables
- 100
- For Use With
- Monitors, TVs, Laptops
- Cable Connector Type
- HDMI
- Number of Ports
- 1
- Jacket Material
- Nylon Braided
- Item
- HDMI Cable
- Connection A
- HDMI
- Connection B
- HDMI
Dimensions
- Length
- 6 ft
Description
100-Pack: The Reseller and Large-Scale Integrator Quantity. A hundred 6ft HDMI cables in one order. Each cable is manufactured to the same standard as our retail single-packs - same braided nylon jacket, same gold-plated connectors, same full HDMI 2.0 specification. At 100 units, you're not buying for personal use; you're building inventory, stocking a van fleet, or fulfilling a large deployment contract. HDMI 2.0 Spec - Every Single Unit. 18Gbps bandwidth. 4K Ultra HD at 60Hz. Full HDR, ARC, and eARC support. Gold-plated connectors that resist corrosion in high-turnover environments. Braided nylon construction that holds up to repeated installation cycles without fraying or signal degradation. Every cable in the box performs identically. Designed for High-Volume Use Cases. AV and IT distributors adding a high-velocity SKU to their catalog. Installation firms standardizing cable stock across a multi-crew operation. School districts, hotel chains, or healthcare networks running large-scale display refreshes. Corporate real estate firms building out new office locations at scale. The 6ft length covers the majority of real-world HDMI runs in commercial settings. Full Compatibility Across the HDMI Ecosystem. Every cable is backward compatible with HDMI 1.4 and earlier devices. Works with 4K and 1080p TVs, monitors, projectors, digital signage, gaming consoles, media servers, and laptops. Standardize your supply chain on one reliable cable SKU.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.