3ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 100PK
- Mfr # HD2-3FT-100PK
- Zoro # G724219945
product price:Â
$
559.99
/pk of 100, $5.60/ea
Free Shipping & Returns
Key Features
Connection B
HDMI
Number of Ports
1
Color
Black
For Use With
Monitors, TVs, Laptops
Connection A
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-3FT-100PK
- Zoro #
- G724219945
- UPC #
- 810102874603
- Country of Origin
- China
- Connection B
- HDMI
- Item
- HDMI Cable
- Number of Ports
- 1
- Color
- Black
- For Use With
- Monitors, TVs, Laptops
- Connection A
- HDMI
- Cable Connector Type
- HDMI
- Number of Cables
- 100
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 3 ft
Description
Wholesale HDMI Cables - Maximm Quality at Full Reseller Scale. The Maximm 3ft HDMI Cable 100-Pack is engineered for resellers, wholesale buyers, and enterprise procurement teams who need a proven, branded cable solution at scale. One hundred 3-foot HDMI 2.0 cables, all manufactured to the same spec, in a single shipment. HDMI 2.0 Performance, 100 Units Strong. Every cable in this pack supports 4K Ultra HD at 60Hz with 18Gbps bandwidth, HDR, and ARC. The same cable spec your customers would buy at retail - available at the volume that makes commercial distribution viable. Reseller-Ready Construction. Braided nylon jacket and gold-plated connectors on every unit. These cables are built to the same standard regardless of pack size - there is no downgrade at 100 units. Each cable performs identically to any single-unit Maximm HDMI cable. Broadest Compatibility Available. HDMI 2.0 forward, HDMI 1.4 and earlier backward. Covers every current and legacy HDMI device your end customers are likely to own - TVs, monitors, projectors, consoles, streaming devices, AV receivers, laptops, and desktops. Why the 100-Pack? The right choice for resellers stocking a product line, distributors fulfilling bulk orders, and enterprises deploying AV infrastructure across hundreds of endpoints. Maximm's reputation for quality - trusted by thousands of Amazon reviewers - now available at the volume your business demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.