Shop MAXIMM
See all product information
Create Account
6ft Cat6 Round LAN Patch Cable, 10PK, White, 10PK
Mfr # CAT66FT10PKWhite
Zoro # G124220497
product price:Â
$
27.99
/pk of 10, $2.80/ea
Key Features
Cable Jacket Material
PVC
Cable Type
Ethernet
End 2 Gender
Male
Cable Length
6 ft
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT66FT10PKWhite
- Zoro #
- G124220497
- UPC #
- 842113104646
- Country of Origin
- China
- Cable Jacket Material
- PVC
- Cable Type
- Ethernet
- End 2 Gender
- Male
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- Performance Category
- Cat6
- Cable Jacket Color
- White
Description
The Maximm Cat 6 Ethernet Cable is a high-performance, 6 Ft White round LAN patch cable designed for reliable network connections. Featuring a 24 AWG Copper-Clad Aluminum conductor, it supports up to 550 MHz bandwidth and 10 Gbps data transfer speeds. Ideal for PCs, routers, gaming consoles, and more.