Shop MAXIMM
See all product information
Create Account
7ft Cat6 Pure Copper UTP Ethernet Cable, Red
Mfr # CAT6-7FT-RED
Zoro # G224220724
product price:Â
$
2.45
/ea
Sold in multiples of 4 for $9.80
Key Features
End 1 Gender
Male
End 2 Gender
Male
Cable Length
7 ft
Performance Category
Cat6
Cable Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-7FT-RED
- Zoro #
- G224220724
- UPC #
- 810130889440
- Country of Origin
- China
- End 1 Gender
- Male
- Item
- Cat6 Ethernet Cable
- End 2 Gender
- Male
- Performance Category
- Cat6
- Cable Jacket Material
- PVC
- Cable Type
- Ethernet
- Cable Jacket Color
- Red
Description
ethernet cable 7+ ft ethernet cable 7+ ft Red ethernet cable lan cable 7ft cable ethernet cat6 cable 7 ft gigabit ethernet cable cat cable cat6 cable 7ft internet cable 7ft 7 ft ethernet cable high speed ethernet cord 7ft ethernet cable 1 pack