Shop MAXIMM
See all product information
Create Account
8ft Cat6 Pure Copper UTP Ethernet Cable, Black
- Mfr # CAT6-8FT-BLACK
- Zoro # G024220832
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
End 2 Gender
Male
Cable Jacket Material
PVC
Cable Type
Ethernet
Cable Length
8 ft
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-8FT-BLACK
- Zoro #
- G024220832
- UPC #
- 810132281969
- Country of Origin
- China
- End 2 Gender
- Male
- Cable Jacket Material
- PVC
- Item
- Cat6 Ethernet Cable
- Cable Type
- Ethernet
- End 1 Gender
- Male
- Performance Category
- Cat6
- Cable Jacket Color
- Black
Dimensions
- Cable Length
- 8 ft
Description
ethernet cable 8+ ft ethernet cable 8+ ft Black ethernet cable lan cable 8ft cable ethernet cat6 cable 8 ft gigabit ethernet cable cat cable cat6 cable 8ft internet cable 8ft 8 ft ethernet cable high speed ethernet cord 8ft ethernet cable 1 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.