Shop MAXIMM
See all product information
Create Account
8ft Multi-Outlet Extension Cord w/ Foot Switch Safety Cover, White
- Mfr # Light-P020P-LA002H-08
- Zoro # G324219949
product price:
$
14.99
/ea
Key Features
Location
Indoor
Voltage
125V
Wire Size
16 AWG
Cord Length
8 ft
Number of Outlets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Light-P020P-LA002H-08
- Zoro #
- G324219949
- UPC #
- 842113179613
- Country of Origin
- China
- Location
- Indoor
- Voltage
- 125V
- Number of Outlets
- 3
- Jacket Material
- PVC
- Item
- Extension Cord
- Jacket Color
- White
- Plug Configuration
- NEMA 5-15P
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 8 ft
Description
Experience convenient power control with the Maximm 8 Ft White Extension Cord. Featuring a foot-activated on/off switch with a lighted LED indicator, you can easily control lamps and electronics without bending down. The space-saving flat plug fits perfectly behind furniture, while the 3-outlet design includes safety covers to protect unused receptacles. Ideal for holiday décor, routers, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.