Cat6 Ethernet Cable 0.6ft 10Gbps 550MHz UTP, 20PK, Black, 20PK
- Mfr # CAT6.6FT20PKBlack
- Zoro # G424219528
product price:Â
$
21.99
/pk of 20, $1.10/ea
Key Features
Cable Jacket Color
Black
End 1 Gender
Male
Cable Jacket Material
PVC
End 2 Gender
Male
Performance Category
Cat6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6.6FT20PKBlack
- Zoro #
- G424219528
- UPC #
- 842113101003
- Country of Origin
- China
- Cable Jacket Color
- Black
- End 1 Gender
- Male
- Cable Jacket Material
- PVC
- End 2 Gender
- Male
- Performance Category
- Cat6
- Cable Type
- Ethernet
- Item
- Cat6 Ethernet Cable
Dimensions
- Cable Length
- 0.6 ft
Description
The Maximm Cat 6 Ethernet Cable is a high-performance, 0.6 Ft Black round LAN patch cable designed for reliable network connections. Featuring a 24 AWG Copper-Clad Aluminum conductor, it supports up to 550 MHz bandwidth and 10 Gbps data transfer speeds. Ideal for PCs, routers, gaming consoles, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.