Cat6 Ethernet Cable 25ft 10Gbps 550MHz UTP, 10PK, Pink, 10PK
- Mfr # CAT6-CCA-25FTPINK-10PK
- Zoro # G324220006
product price:Â
$
46.99
/pk of 10, $4.70/ea
Key Features
Cable Jacket Color
Pink
End 2 Gender
Male
Cable Length
25 ft
Cable Type
Ethernet
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-CCA-25FTPINK-10PK
- Zoro #
- G324220006
- UPC #
- 810132286797
- Country of Origin
- China
- Cable Jacket Color
- Pink
- End 2 Gender
- Male
- Cable Type
- Ethernet
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- Performance Category
- Cat6
- Cable Jacket Material
- PVC
Dimensions
- Cable Length
- 25 ft
Description
Upgrade your network with the Maximm Cat6 Ethernet Cable. This 25 Ft Pink cable comes in a convenient 10-pack and delivers high-speed 10Gbps performance with up to 550MHz bandwidth. Constructed with a 24AWG copper-clad aluminum (CCA) conductor, it ensures a fast and stable connection for your home, office, or data center. The snagless gold-plated RJ45 connectors provide durability and reliable contact, making it perfect for routers, modems, switches, gaming consoles, and more. Enjoy a seamless networking experience with this high-quality UTP patch cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.