Shop MAXIMM
See all product information
Create Account
Cat6 Ethernet Cable 3ft 10Gbps 550MHz UTP, 50PK, Red, 50PK
Mfr # CAT6CCA-3RD-50PK
Zoro # G924219981
product price:Â
$
77.15
/pk of 50, $1.54/ea
Key Features
End 2 Gender
Male
Cable Jacket Color
Red
Cable Type
Ethernet
Performance Category
Cat6
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6CCA-3RD-50PK
- Zoro #
- G924219981
- UPC #
- 810123810369
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- End 2 Gender
- Male
- Cable Jacket Color
- Red
- Cable Type
- Ethernet
- Performance Category
- Cat6
- End 1 Gender
- Male
- Item
- Cat6 Ethernet Cable
- Cable Jacket Material
- PVC
Description
Upgrade your network with the Maximm Cat6 Ethernet Cable. This 3 Ft Red cable comes in a convenient 50-pack and delivers high-speed 10Gbps performance with up to 550MHz bandwidth. Constructed with a 24AWG copper-clad aluminum (CCA) conductor, it ensures a fast and stable connection for your home, office, or data center. The snagless gold-plated RJ45 connectors provide durability and reliable contact, making it perfect for routers, modems, switches, gaming consoles, and more. Enjoy a seamless networking experience with this high-quality UTP patch cord.