Shop MAXIMM
See all product information
Create Account
Cat6 Ethernet Cable 40ft 10Gbps 550MHz UTP, Green
Mfr # CAT6CCA-40GN
Zoro # G724219648
product price:Â
$
12.99
/ea
Key Features
Performance Category
Cat6
Cable Type
Ethernet
Cable Jacket Color
Green
End 2 Gender
Male
Cable Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6CCA-40GN
- Zoro #
- G724219648
- UPC #
- 840398508814
- Country of Origin
- China
- Performance Category
- Cat6
- Cable Type
- Ethernet
- Cable Jacket Color
- Green
- End 2 Gender
- Male
- Cable Jacket Material
- PVC
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
Description
ethernet cable 40+ ft Green ethernet cable lan cable 40ft cable ethernet cat6 cable 40 ft gigabit ethernet cable cat cable cat6 cable 40ft internet cable 40ft 40 ft ethernet cable high speed ethernet cord 40ft ethernet cable pack