Shop MAXIMM
See all product information
Create Account
Cat6 Ethernet Cable 8ft 10Gbps 550MHz UTP, 24PK, Multicolor, 24PK
Mfr # CAT6-8FT-24PK-MULTI
Zoro # G124219439
product price:Â
$
52.19
/pk 24, $2.17/ea
Key Features
Cable Length
8 ft
Cable Type
Ethernet
Cable Jacket Color
Multicolor
End 1 Gender
Male
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6-8FT-24PK-MULTI
- Zoro #
- G124219439
- UPC #
- 842113186994
- Country of Origin
- China
Dimensions
- Cable Length
- 8 ft
Details
- Item
- Cat6 Ethernet Cable
- Cable Type
- Ethernet
- Cable Jacket Color
- Multicolor
- End 1 Gender
- Male
- End 2 Gender
- Male
- Performance Category
- Cat6
- Cable Jacket Material
- PVC
Description
The Maximm Cat 6 Ethernet Cable is a high-performance, 8 Ft Multicolor round LAN patch cable designed for reliable network connections. Featuring a 24 AWG Copper-Clad Aluminum conductor, it supports up to 550 MHz bandwidth and 10 Gbps data transfer speeds. Ideal for PCs, routers, gaming consoles, and more.