Cat6 Patch Cable 3ft, 2PK, White, 2PK
- Mfr # C6BRD-2PK-WH-3FT
- Zoro # G824219999
product price:Â
$
8.99
/pk of 2, $4.50/ea
Key Features
End 2 Gender
Male
End 1 Gender
Male
Cable Type
Ethernet
Performance Category
Cat6
Cable Jacket Material
Nylon Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6BRD-2PK-WH-3FT
- Zoro #
- G824219999
- UPC #
- 842113180220
- Country of Origin
- China
- End 2 Gender
- Male
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- Cable Type
- Ethernet
- Performance Category
- Cat6
- Cable Jacket Material
- Nylon Braided
- Cable Jacket Color
- White
Dimensions
- Cable Length
- 3 ft
Description
The Maximm Cat6 Braided Patch Cable delivers high-speed 10Gbps performance and 550MHz bandwidth for reliable network connections. Featuring a durable braided jacket, 24AWG copper-clad aluminum conductors, and gold-plated RJ45 connectors with a snagless design, this 3 Ft White cable ensures minimal crosstalk and maximum longevity. This 2-pack is ideal for routers, modems, switches, and gaming consoles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.