Shop MAXIMM
See all product information
Create Account
Cat6 Flat Ethernet Cable 100ft, 10PK, Gray, 10PK
- Mfr # CAT6F-100GR10PK
- Zoro # G924220260
product price:Â
$
159.99
/pk of 10, $16.00/ea
Free Shipping & Returns
Key Features
End 2 Gender
Male
End 1 Gender
Male
Cable Jacket Color
Gray
Cable Length
100 ft
Cable Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6F-100GR10PK
- Zoro #
- G924220260
- UPC #
- 810140405579
- Country of Origin
- China
- End 2 Gender
- Male
- End 1 Gender
- Male
- Cable Jacket Color
- Gray
- Item
- Cat6 Ethernet Cable
- Cable Jacket Material
- PVC
- Performance Category
- Cat6
- Cable Type
- Ethernet
Dimensions
- Cable Length
- 100 ft
Description
Upgrade your network setup with the Cat6 Ethernet Cable 100ft, 10-Pack Gray the perfect solution for reliable, high-speed connectivity at home or in the office. Designed for performance, convenience, and organization, these cables are a must-have for gamers, streamers, and tech enthusiasts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.