Cat6 Flat Ethernet Cable 100ft, 10PK, Purple, 10PK
- Mfr # CAT6F-100FTPURPLE10PK
- Zoro # G524220660
product price:Â
$
159.99
/pk of 10, $16.00/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
End 2 Gender
Male
Performance Category
Cat6
Cable Type
Ethernet
Cable Jacket Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6F-100FTPURPLE10PK
- Zoro #
- G524220660
- UPC #
- 810140406781
- Country of Origin
- China
- End 1 Gender
- Male
- End 2 Gender
- Male
- Performance Category
- Cat6
- Cable Type
- Ethernet
- Item
- Cat6 Ethernet Cable
- Cable Jacket Color
- Purple
- Cable Jacket Material
- PVC
Dimensions
- Cable Length
- 100 ft
Description
Upgrade your network with the Maximm Cat 6 Ethernet Cable. This 100 Ft, Purple flat patch cord is designed for high-speed data transfer and minimal interference. Its ultra-slim profile makes it easy to hide under carpets or behind furniture. Ideal for routers, modems, gaming consoles, and smart TVs. This 10-pack ensures you have enough cables for your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.