Shop MAXIMM
See all product information
Create Account
12ft Cat7 Flat Shielded Ethernet Cable 10Gbps RJ45, 5PK, Pink, 5PK
- Mfr # CAT7-Flat-Multi5PK-12FT
- Zoro # G924220277
product price:Â
$
27.99
/pk of 5, $5.60/ea
Key Features
Cable Type
Ethernet
End 2 Gender
Male
End 1 Gender
Male
Performance Category
Cat7
Cable Jacket Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT7-Flat-Multi5PK-12FT
- Zoro #
- G924220277
- UPC #
- 842113168617
- Country of Origin
- China
- Cable Type
- Ethernet
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Cat7
- Item
- Cat7 Ethernet Cable
- Cable Jacket Color
- Multicolor
- Cable Jacket Material
- PVC
Dimensions
- Cable Length
- 12 ft
Description
Upgrade your network with the Maximm Cat7 Flat Ethernet Cable. Designed for high-speed performance, this 12 ft Pink 5-Pack cable delivers up to 10 Gbps data transfer speeds and 600 MHz bandwidth. Its ultra-thin flat design allows for easy routing under carpets and behind furniture, while the shielded construction ensures a stable signal by reducing interference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.