Cat6 Patch Cable 25ft, 2PK, White, 2PK
- Mfr # C6BRD-2PK-WH-25FT
- Zoro # G624220874
product price:Â
$
21.15
/pk of 2, $10.58/ea
Key Features
Cable Length
25 ft
End 1 Gender
Male
End 2 Gender
Male
Performance Category
Cat6
Cable Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6BRD-2PK-WH-25FT
- Zoro #
- G624220874
- UPC #
- 842113180169
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
Details
- End 1 Gender
- Male
- End 2 Gender
- Male
- Performance Category
- Cat6
- Item
- Cat6 Ethernet Cable
- Cable Jacket Color
- White
- Cable Type
- Ethernet
- Cable Jacket Material
- Nylon Braided
Description
The Maximm Cat6 Braided Patch Cable delivers high-speed 10Gbps performance and 550MHz bandwidth for reliable network connections. Featuring a durable braided jacket, 24AWG copper-clad aluminum conductors, and gold-plated RJ45 connectors with a snagless design, this 25 Ft White cable ensures minimal crosstalk and maximum longevity. This 2-pack is ideal for routers, modems, switches, and gaming consoles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.