Shop MAXIMM
See all product information
Create Account
Ext Cord w/ Removable Hook 1 FT 3-Outlet 90 degrees Flat Plug UL
- Mfr # ADW-90-C101-WH
- Zoro # G423961015
product price:Â
$
3.84
/ea
Sold in multiples of 3 for
$11.52
Key Features
Location
Indoor
Cord Length
1 ft
Jacket Color
White
Jacket Material
PVC
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADW-90-C101-WH
- Zoro #
- G423961015
- UPC #
- 842113184594
- Country of Origin
- China
Dimensions
- Cord Length
- 1 ft
- Wire Size
- 16 AWG
Details
- Item
- Extension Cord
- Location
- Indoor
- Jacket Color
- White
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
- Number of Outlets
- 3
Description
flat extension cord short extension cord white extension cord 3 prong extension cord flat plug extension cord extention cord flat wall plug thin extension cord flat plug small extension cord indoor extension cord extension cord flat plug three prong extension cord plug extension 3 foot extension cord extension chord 1 foot extension cord cord extension short extension cord 1 foot 3ft extension cord extension cord 3 prong flat head extension cord 3 ft extentension cord short extension cord 3 foot extension plug 3 outlet extension cord grounded extension cord extention cords outlet extension cord extension cord white white extension cord 3 feet right angle extension cord extension cord short 3 prong plug 3 plug extension cord 3 extension cord extension cord indoor 10ft extension cord extentension cord extionson cord 3 ft extension cord white 3 prong extension cord microwave extension cord flat electrical extension cord extension cord small extention cord 3 prong end short white extension cord 3 prong indoor extension cord flat extension cord 3ft basic extension cord white extension cord 10 feet flat extension cord white extension cors 14 awg extension cord kitchen extension cord extention. Cord extension cord right angle plug flat extension cord plug flat extension cord 3 prong extension cord three prong 3 prong extension extension cord grounded 3 wire extension cord white extension cord flat plug household extension cord exstion cord electric cable extension cord clear extension cord indoor white indoor extension cord flat angle plug extension cord white extention cord hanging extension cord short extension cord white 1 foot extension cord flat flathead extension cord plug hook house extension cord cord extension flat plug flat 3 prong extension cord extension cord white 10 ft extension cord 3 prong white extension cord with 3 outlets flat cord extension ground extension cord flat white extension cord short extension chord white thin extension cord flat plug extensio
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.