Shop MAXIMM
See all product information
Create Account
RG6 Coaxial Cable, Black, 2 Foot)
Mfr # Coax -2FT - 1PK - black
Zoro # G124219811
product price:Â
$
5.55
/ea
Sold in multiples of 2 for $11.10
Key Features
Coaxial Cable Type
RG6
Jacket Color
Black
Jacket Material
PVC
Cable Length
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Coax -2FT - 1PK - black
- Zoro #
- G124219811
- UPC #
- 842113189247
- Country of Origin
- China
- Coaxial Cable Type
- RG6
- Jacket Color
- Black
- Jacket Material
- PVC
- Item
- Coax RG6 Cable
Description
The Maximm RG6 Coaxial Cable provides triple-shielded protection to block interference, delivering a clean, stable signal for cable TV, satellite, and internet connections. Featuring an 18 AWG non-oxygen copper core with CL3-rated 4-layer insulation, it supports transmission up to 3 GHz. The durable PVC jacket stays flexible for easy routing, while the standard F-type connector ensures wide compatibility with TVs, modems, routers, and more. Available in foot length and Black color.