Shop MAXIMM
See all product information
Create Account
RG6 Coaxial Cable, Black, 6 Foot, 2PK
- Mfr # RG6-6FT-STS-BK-2PK
- Zoro # G824220858
product price:Â
$
15.99
/pk of 2, $8.00/ea
Key Features
Jacket Material
PVC
Cable Length
6 ft
Jacket Color
Black
Coaxial Cable Type
RG6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG6-6FT-STS-BK-2PK
- Zoro #
- G824220858
- UPC #
- 842113184716
- Country of Origin
- China
- Jacket Material
- PVC
- Item
- Coax RG6 Cable
- Jacket Color
- Black
- Coaxial Cable Type
- RG6
Dimensions
- Cable Length
- 6 ft
Description
The Maximm RG6 Coaxial Cable provides triple-shielded protection to block interference, delivering a clean, stable signal for cable TV, satellite, and internet connections. Featuring an 18 AWG non-oxygen copper core with CL3-rated 4-layer insulation, it supports transmission up to 3 GHz. The durable PVC jacket stays flexible for easy routing, while the standard F-type connector ensures wide compatibility with TVs, modems, routers, and more. Available in foot length and Black color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.