Shop MAXIMM
See all product information
Create Account
RG6 Coaxial Cable, White, 100 Foot)
Mfr # Coax -100FT - 1PK - white
Zoro # G624219762
product price:Â
$
32.89
/ea
Key Features
Jacket Material
PVC
Coaxial Cable Type
RG6
Jacket Color
White
Cable Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Coax -100FT - 1PK - white
- Zoro #
- G624219762
- UPC #
- 842113188820
- Country of Origin
- China
Dimensions
- Cable Length
- 100 ft
Details
- Jacket Material
- PVC
- Coaxial Cable Type
- RG6
- Jacket Color
- White
- Item
- Coax RG6 Cable
Description
The Maximm RG6 Coaxial Cable provides triple-shielded protection to block interference, delivering a clean, stable signal for cable TV, satellite, and internet connections. Featuring an 18 AWG non-oxygen copper core with CL3-rated 4-layer insulation, it supports transmission up to 3 GHz. The durable PVC jacket stays flexible for easy routing, while the standard F-type connector ensures wide compatibility with TVs, modems, routers, and more. Available in foot length and White color.