Zoro Homepage
This item is Discontinued.
Maxitrol Gas Pressure Regulator, 1-1/4 In FNPT 325-7A-1010-0011

Gas Pressure Regulator, 1-1/4 In FNPT (Discontinued)

  • Mfr # 325-7A-1010-0011
  • Zoro # G4577011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325-7A-1010-0011
Zoro #
G4577011
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in

Details

Item
Gas Pressure Regulator
Connection Type
FNPT
Gas Type
LP or NG
Mounting Position
Multipoise
Max. Inlet Pressure
10 psi
Outlet Pressure Range
4 to 12 in wc
Ambient Temp. Range
-40 Degrees to 105 Degrees F
Regulator Type
Lever-Acting Line
Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop
168
Capacity
1,250,000 BtuH
Standards
CSA Certified
Max. Load
1,250,000 BtuH
Inlet Emergency Exposure Limits
65 psi
Venting
1/2 in NPT

Description

Gas Pressure Regulator, Regulator Type Lever-Acting Line, Pipe Size 1 1/4 in, Mounting Position Multipoise, Capacity 1,250,000 BtuH, Max. Inlet Pressure 10 psi, Venting 1/2 in NPT, Max. Load 1,250,000 BtuH, Gas Type LP or NG, Connection Type FNPT, Outlet Pressure Range 4 to 12 in wc, Ambient Temp. Range -40 Degrees to 105 Degrees F, Inlet Emergency Exposure Limits 65 psi, 168 Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop, Standards CSA Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.