Shop All Gas Valves
Maxitrol
Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F
Mfr # 325-3L48 (1/2" OPD)
Zoro # G7725205
original price:
$131.99
12% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 200000
- Gas Type Natural Gas
- Ambient Temp. Range -40 Degrees to 205 Degrees F
- Capacity 200,000 BtuH
- Outlet Pressure Range 7 in to 11 in
Product Information
- Brand Maxitrol
- MFR # 325-3L48 (1/2" OPD)
- Zoro # G7725205
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1/2 in |
Details
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Line, Pipe Size 1/2 in, Mounting Position Multipoise, Capacity 200,000 BtuH, Max. Inlet Pressure 5 psi, Venting No Limiter, Max. Load 200,000 BtuH, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 7 in to 11 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi, Standards ANSI Z21.80, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 in Square 3 Cone Ceiling Diffuser, White (4MJV4)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZH9)
- INTERMATIC Time 7-Day 120/277V 4 Circuit Timer (ET8415CR)
- CARRIER Thermistor (HH79NZ039)
- MAXITROL R500Z-1/2 1/2" Gas Pressure (R500Z-1/2)
- MAXITROL 210D-1 1/2 1-1/2" Gas Pressure (210D-1)
- MAXITROL 325-5L-3/4 3/4" Line Regulator (325-5L-3/4)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (RV47L (1/2"))
- MAXITROL 325-7A-1 1/2" 1-1/2" Gas (325-7A-1)
- MAXITROL Rv47L-1/2 1/2" Gas Pressure (RV47L-1/2)
- ROBERTSHAW Combination Gas Valve (700-503)
- Maxitrol Gas Valves