Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxitrol Regulator, Gas Pressure 325-3L (1/2" W/12A09)

Regulator, Gas Pressure (Discontinued)

  • Mfr # 325-3L (1/2" W/12A09)
  • Zoro # G1794904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325-3L (1/2" W/12A09)
Zoro #
G1794904
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Item
Gas Pressure Regulator
Connection Type
FNPT
Gas Type
LP or NG
Standards
CSA Designed Certified Z21.80 / CAN 6.22
Capacity
250,000 BtuH
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Includes
Vent Limiter
Inlet Emergency Exposure Limits
65 psi
Regulator Type
Lever-Acting Line
Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop
30
Outlet Pressure Range
7 to 11 in wc
Max. Load
140,000 BtuH
Venting
1/8 in NPT
Max. Inlet Pressure
2 psi
Mounting Position
Horizontal Upright

Description

Gas Pressure Regulator, Regulator Type Lever-Acting Line, Pipe Size 1/2 in, Mounting Position Horizontal Upright, Capacity 250,000 BtuH, Max. Inlet Pressure 2 psi, Venting 1/8 in NPT, Max. Load 140,000 BtuH, Gas Type LP or NG, Connection Type FNPT, Outlet Pressure Range 7 to 11 in wc, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi, 30 Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop, Standards CSA Designed Certified Z21.80 / CAN 6.22, Includes Vent Limiter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.