Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
325-5L-88-0002
Zoro #
G3345002
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 in
Details
Item
Gas Pressure Regulator
Connection Type
FNPT
Capacity
550,000 BtuH
Includes
Vent Limiter
Mounting Position
Horizontal Upright
Standards
CSA Designed Certified Z21.80 / CAN 6.22
Max. Inlet Pressure
2 psi
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Gas Type
LP or NG
Venting
3/8 in NPT
Regulator Type
Lever-Acting Line
Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop
70
Max. Load
300,000 BtuH
Inlet Emergency Exposure Limits
65 psi
Outlet Pressure Range
7 to 11 in wc
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Line, Pipe Size 1 in, Mounting Position Horizontal Upright, Capacity 550,000 BtuH, Max. Inlet Pressure 2 psi, Venting 3/8 in NPT, Max. Load 300,000 BtuH, Gas Type LP or NG, Connection Type FNPT, Outlet Pressure Range 7 to 11 in wc, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi, 70 Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop, Standards CSA Designed Certified Z21.80 / CAN 6.22, Includes Vent Limiter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.