Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R500S (3/4")
Zoro #
G1898766
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Details
Item
Gas Pressure Regulator
Connection Type
FNPT
Capacity
400,000 BtuH
Venting
1/8 in NPT
Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop
240
Mounting Position
Horizontal Upright
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Standards
CSA Certified
Max. Load
185,000 BtuH
Regulator Type
Balanced Valve
Inlet Emergency Exposure Limits
12.5 psi
Max. Inlet Pressure
1/2 psi
Gas Type
LP or NG
Outlet Pressure Range
3 to 6 in wc
Description
Gas Pressure Regulator, Regulator Type Balanced Valve, Pipe Size 3/4 in, Mounting Position Horizontal Upright, Capacity 400,000 BtuH, Max. Inlet Pressure 1/2 psi, Venting 1/8 in NPT, Max. Load 185,000 BtuH, Gas Type LP or NG, Connection Type FNPT, Outlet Pressure Range 3 to 6 in wc, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 12.5 psi, 240 Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop, Standards CSA Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.