Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AREA LIGHT-300W/240W/200W, 120-277V, TYPE 3, CCT/WATTAGE SELECT 3/4/5K, BRONZE

  • Mfr # AE300UT3-WCSBFCR

  • Zoro # G015733280


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Width
13.07 in
Length
26.81 in
Voltage
120 to 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE300UT3-WCSBFCR
Zoro #
G015733280
UPC #
767627043338
Country of Origin
China

Dimensions

Width
13.07 in
Length
26.81 in

Details

Housing Finish
Bronze
Voltage
120 to 277 V

Description

The Slim AE Area Fixture delivers high efficacy in a lightweight design that can be effortlessly installed on new and retrofit outdoor projects. Available in 6-wattage/lumen packages ranging from 80W-450W/10,000 - 63,000 lumens, this family covers virtually every pole mounted need. It also offers tremendous versatility with CCT/wattage selectability and field installable c-Max control capability standard. Additionally you have choices between 3 lenses, 2 mountings and 480V.


  • Controls Ready with the ability to field install a variety of c-Max controls along with upgrades in the future
  • CCT selectable between 3000/4000/5000K (450W is dedicated CCT)
  • Wattage selectable on most versions
  • Universal 120-277V standard, high voltage 277-480V option
  • 10kA surge protection included in addition to driver surge protection, option for higher 20kA protection
  • ANSI 3G vibration rated
  • TAA compliance available - contact Maxlite for details
  • Available in two mountings - Flexible Arm or Slipfitter
  • Arm fits both square or round poles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.