Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN-RDMSB-V2
Zoro #
G216388579
UPC #
767627061622
Country of Origin
China
Details
Item
Digital Wall Switch
Description
Motion Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 12-20V DC, Maximum Coverage Area 5,000 sq ft, Maximum Mounting Height 40 ft, Load Rating @ 120V AC 12 mA max, Communication Method Hard Wired, Color Bronze, Includes Locking screw,silcone cover, Sensor Operation 0 to 10V Dimming, Photocell, Occupancy, Lighting Technology LED, Installation Location Fixture, Standards cULus Listed E511069, California Title 20 Compliant, FCC Part 15 Subpart B Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.