Zoro Homepage

Digital Wall Switch, White, Bronze, 1 in H

  • Mfr # CN-RDPCB

  • Zoro # G016388601


product price: $11.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN-RDPCB
Zoro #
G016388601
UPC #
767627007910
Country of Origin
China

Details

Item
Digital Wall Switch

Description

Digital Wall Switch, Input Voltage 12 to 20VDC, IP Rating IP66, Maximum Foot Candle Detection 500 fc, Includes Locking Screw, Standards cULus Listed E511069, California Title 20 Compliant, FCC Part 15 Subpart B Class A, Color White, Bronze, Overall Diameter 1.44 in, Maximum Operating Temperature 130 Degrees F, Overall Height 1 in, Overall Width 1.44 in, Minimum Operating Temperature -40 Degrees F, Manufacturer Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.