DISK LIGHT, 4 INCH ROUND, 10W, 120V TRIAC DIMMING, 90 CRI, 27/30/35/40/50K CCT SELECTABLE, WHITE
- Mfr # DSKL-4R10T9CS-W
- Zoro # G922646680
product price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSKL-4R10T9CS-W
- Zoro #
- G922646680
- UPC #
- 767627068980
- Country of Origin
- Cambodia
Description
The MaxLite DSKL-4R10T9CS-W is a compact and versatile 4-inch LED disk light designed for retrofit and new construction applications in residential and light commercial environments. With its low-profile design and selectable color temperature feature, this fixture is ideal for kitchens, hallways, closets, bathrooms, and utility areas where space is limited but quality lighting is essential. This model features a sleek white finish and a frosted polycarbonate lens that delivers smooth, glare-free illumination. It operates at 120V and includes an E26 base adapter and mounting hardware, allowing for quick installation into standard junction boxes or recessed housings. A built-in switch on the back of the fixture enables users to choose from five color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-to suit different lighting needs and preferences. The DSKL-4R10T9CS-W is Energy Star certified, JA8 compliant, and suitable for damp locations, making it a reliable and energy-efficient choice for a wide range of indoor applications. The MaxLite DSKL-4R10T9CS-W offers a clean, modern look with flexible installation options and customizable light output. It’s an excellent solution for upgrading outdated fixtures or adding efficient LED lighting to new spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.