FLSH MOUNT ARCHITECTURAL, 16IN, 12/18/24W, 120V ONLY TRIAC, 27/30/35/40/50K WATT CCT SELECTABLE NKL

  • Mfr # FMA16T12WCSN
  • Zoro # G822646674
product price: 
$
46.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FMA16T12WCSN
Zoro #
G822646674
UPC #
767627065507
Country of Origin
Viet Nam

Description

The MaxLite FMA16T12WCSN is a 16-inch architectural flush mount LED ceiling fixture designed to deliver high-quality, customizable lighting in residential, hospitality, and light commercial settings. With its clean lines and brushed nickel finish, this fixture offers a contemporary aesthetic that blends seamlessly into a variety of interior styles, from modern apartments to upscale hotel rooms. This fixture stands out for its wattage and color temperature selectability, giving users the flexibility to tailor both brightness and ambiance to their specific needs. It features selectable wattages of 12W, 18W, and 24W, and five CCT options ranging from 2700K to 5000K, allowing for warm, inviting tones or cooler, task-oriented illumination. Whether installed in a bedroom, hallway, or utility space, the FMA16T12WCSN adapts effortlessly to its environment. Delivering up to 1800 lumens with a high CRI of 90+, the fixture ensures excellent color accuracy and visual comfort. Its 120° beam angle provides wide, even light distribution, minimizing shadows and enhancing the overall lighting experience. The fixture is compatible with Triac dimmers, enabling smooth dimming for added ambiance and energy savings. Built for longevity and efficiency, the FMA16T12WCSN is rated for 50,000 hours (L70) and operates reliably in ambient temperatures from -4°F to 104°F. It is ETL listed, CEC Title 24 compliant, and suitable for damp locations, making it a dependable choice for bathrooms, kitchens, corridors, and other transitional spaces. Its combination of customizable features, energy efficiency, and elegant design makes the MaxLite FMA16T12WCSN a smart and stylish lighting solution for a wide range of applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.