DISK LIGHT, 6 IN ROUND, 15W, 120V TRIAC DIMMING, 90 CRI, 27/30/35/40/50K CCT SELECTABLE, WHITE, 6PK

  • Mfr # DSKL-6R15T9CS-W-6PK

  • Zoro # G222646687


product price:  $64.65
/pk 6, $10.78/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSKL-6R15T9CS-W-6PK
Zoro #
G222646687
UPC #
767627069000
Country of Origin
Cambodia

Description

The MaxLite DSKL-6R15T9CS-W-6PK is a convenient 6-pack of 6-inch LED disk lights designed for retrofit and new construction applications in residential and light commercial settings. These low-profile fixtures offer a clean, modern aesthetic and deliver high-quality illumination with selectable color temperatures, making them ideal for kitchens, living rooms, hallways, bedrooms, and utility areas. Each fixture features a sleek white finish and a frosted polycarbonate lens that provides smooth, glare-free light distribution. Operating at 120V, the lights include an E26 base adapter and mounting hardware for quick installation into standard junction boxes or recessed housings. A built-in switch allows users to select from five color temperatures-2700K, 3000K, 3500K, 4000K, and 5000K-to suit different lighting needs and preferences. These disk lights are Energy Star certified, JA8 compliant, and suitable for damp locations, ensuring reliable performance in a variety of indoor environments. With high CRI and dimming capability, they offer vibrant, true-to-life illumination while supporting ambiance control. The MaxLite DSKL-6R15T9CS-W-6PK offers a flexible and energy-efficient lighting solution for upgrading outdated fixtures or outfitting new spaces. With selectable CCT and easy installation, this 6-pack is ideal for creating consistent, high-performance lighting throughout a home or commercial property.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.