Zoro Homepage

Downlight, 700 lm, 7.5 W

  • Mfr # RRBD-4R7.5T9CS-W

  • Zoro # G221692739


product price: $8.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRBD-4R7.5T9CS-W
Zoro #
G221692739
UPC #
767627068942
Country of Origin
China

Description

Downlight, Nominal Size 4 in, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Light Output 700 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 50W, Dimmable Yes, Outside Diameter 5 1/4 in, Overall Height 1 1/2 in, Voltage 120V AC, Dimming Method TRIAC, Dimming Range 10 Percent to 100 Percent, Environmental Rating Wet Location Rated, Fixture Type Retrofit, Includes E26 Screw-Base Connector, Includes Baffle Yes, Includes Trim Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.