Zoro Homepage

FlatPanel, 2ftL, 2ftW, 120to277VAC

  • Mfr # MLFP22G515WCSCRTA

  • Zoro # G513368045


product price: $63.45
/ea

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
2,100 lm, 2,800 lm, 3,500 lm
LED Replacement For
2 Lamp T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFP22G515WCSCRTA
Zoro #
G513368045
UPC #
767627057908
Country of Origin
Cambodia

Dimensions

Overall Width
23 3/4 in
Overall Length
23 3/4 in
Overall Height
2 1/2 in
Nominal Size
2 ft x2 ft

Details

Item
Flat Panel
Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
2,100 lm, 2,800 lm, 3,500 lm
LED Replacement For
2 Lamp T8
Max. Fixture Wattage
25 W
Warranty
10 yr
Dimming Range
100% to 10%
Mounting Style
Ceiling
Series
FlatMax Gen 5
Dimming Method
0-10V
For Bulb Type
LED
Light Technology
LED
Min. Ambient Temp.
-4 Degrees F
Max. Ambient Temp.
104 Degrees F
Lumens per Watt
140 lm/W

Description

Compact Wall Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.