Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, 6700 lm, Bronze, 5000K

  • Mfr # MSF50UW-50BY

  • Zoro # G106878982


product price: $72.55
/ea

Key Features

Fixture Mounting Location
Pole, Wall, Ground
Green Certification or Other Recognition
ENERGY STAR(R) Certified
LED Replacement For
150W MH
Fixture Wattage
50 W
Fixture Housing Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF50UW-50BY
Zoro #
G106878982
UPC #
767627938108
Country of Origin
China

Dimensions

Overall Width
1 7/8 in
Overall Height
7 5/8 in
Overall Length
8 1/2 in

Details

Fixture Mounting Location
Pole, Wall, Ground
Green Certification or Other Recognition
ENERGY STAR(R) Certified
LED Replacement For
150W MH
Fixture Wattage
50 W
Fixture Housing Color
Bronze
Voltage
120 to 277V AC
Includes
Photocell
Housing Material
Aluminum
Standards
DLC Listed, TAA Compliance, UL Listed
Light Output
6,700 lm
Item
Floodlight
Color Temperature
5000K
Light Distribution Shape
Wide Flood
Housing Color
Bronze
Suggested Lamp Item No.
Integrated LED
Lumens
6,700 lm
Sensor Type
Not Sensor Compatible
Mount Type
Yoke/Trunnion
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Light Distribution Type - IESNA
Type V
Metal Halide Wattage Equivalency
150 W
Number of Lightheads
1
High Pressure Sodium Wattage Equivalency
150 W
Light Distribution Type - NEMA
NEMA 7x7

Description

Floodlight, Lumens 6,700 lm, Fixture Wattage 50 W, Voltage 120 to 277V AC, Light Distribution Shape Wide Flood, LED Replacement For 150W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Wall, Ground, Mount Type Yoke/Trunnion, Color Temperature 5000K, Suggested Lamp Item No. Integrated LED, Fixture Housing Color Bronze, Number of Lightheads 1, Standards DLC Listed, TAA Compliance, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.