Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, Aluminum Housing, 16.61" L

  • Mfr # MSF320HA-WCSBKPR7

  • Zoro # G916174304


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Includes
Knuckle Slip Fitter, Shorting Cap
Color Temperature
3000K, 4000K, 5000K
Voltage
277 to 480V AC
Standards
DLC
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF320HA-WCSBKPR7
Zoro #
G916174304
UPC #
767627064517
Country of Origin
Viet Nam

Dimensions

Overall Height
16 1/8 in
Manufacturers Warranty Length
5 yr
Overall Width
8 7/8 in
Overall Length
16 5/8 in

Details

Includes
Knuckle Slip Fitter, Shorting Cap
Color Temperature
3000K, 4000K, 5000K
Voltage
277 to 480V AC
Standards
DLC
IP Rating
IP65
Sensor Type
Photocell Hub Included
Housing Material
Aluminum
Power Source
Hardwired
Fixture Lens Material
Tempered Glass
Color Rendering Index
80
Item
Floodlight
Fixture Wattage
320 W
Housing Color
Bronze
Light Output
38,272 lm, 41,216 lm, 44,160 lm
Lumen Selectable
Selectable
Mount Type
Slipfitter/Knuckle
For Location
Outdoor
Operating Temperature - Maximum
122 Degrees F
Color Selectable
Selectable
Light Technology
LED
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
1,000 W
Number of Lightheads
1
Metal Halide Wattage Equivalency
1,000 W

Description

Floodlight, Fixture Wattage 320 W, Voltage 277 to 480V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP65, Number of Lightheads 1, Standards DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.