Zoro Homepage

Floodlight, Aluminum Housing, 16.61" L

  • Mfr # MSF320UA-WCSBKPR7

  • Zoro # G316174386


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
320 W
Power Source
Hardwired
Light Output
38,272 lm, 41,216 lm, 44,160 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF320UA-WCSBKPR7
Zoro #
G316174386
UPC #
767627064531
Country of Origin
Viet Nam

Dimensions

Overall Width
8 7/8 in
Overall Height
16 1/8 in
Manufacturers Warranty Length
5 yr
Overall Length
16 5/8 in

Description

Floodlight, Fixture Wattage 320 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP65, Number of Lightheads 1, Standards DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.