Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, Aluminum Housing, 6.3" L

  • Mfr # MSF20UA-WCSBKTYPC

  • Zoro # G216174370


product price: $54.39
/ea

Key Features

Includes
Photocell, Threaded Knuckle
Standards
DLC
Housing Color
Bronze
Light Output
2,400 lm, 2,500 lm, 2,700 lm
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF20UA-WCSBKTYPC
Zoro #
G216174370
UPC #
767627064500
Country of Origin
Viet Nam

Dimensions

Overall Length
6 1/4 in
Manufacturers Warranty Length
5 yr
Overall Height
8 3/4 in
Knockout Size
1/2 in
Overall Width
2 3/4 in

Details

Includes
Photocell, Threaded Knuckle
Standards
DLC
Housing Color
Bronze
Light Output
2,400 lm, 2,500 lm, 2,700 lm
Power Source
Hardwired
Fixture Lens Material
Tempered Glass
Voltage
120 to 277V AC
Color Temperature
3000K, 4000K, 5000K
Housing Material
Aluminum
Color Rendering Index
80
Item
Floodlight
IP Rating
IP65
Sensor Type
Photocell Included
Fixture Wattage
20 W
Mount Type
1/2 in NPS Thread/Knuckle
Light Technology
LED
Lumen Selectable
Selectable
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
For Location
Outdoor
Metal Halide Wattage Equivalency
100 W
Number of Lightheads
1
High Pressure Sodium Wattage Equivalency
100 W

Description

Floodlight, Fixture Wattage 20 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type 1/2 in NPS Thread/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP65, Number of Lightheads 1, Standards DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.