Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGHBAY LINEAR SELECT FROSTED LENS WATTAGE SELECT - 200W/230W/270W 120-277V, 4000K/5000K

  • Mfr # HLS-200WUF-CSCR

  • Zoro # G015733235


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 to 277 V
Length
31.10 in
Width
10.20 in
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS-200WUF-CSCR
Zoro #
G015733235
UPC #
767627051159
Country of Origin
Viet Nam

Dimensions

Length
31.10 in
Width
10.20 in

Details

Fixture Voltage
120 to 277 V
Housing Color
White

Description

The HLS LED Highbay Linear Series offers industry leading efficacy 150lm/W, customizability with CCT select switch 4000K & 5000K and scalability with a Wattage select model, for high ceiling applications such as warehouses, distribution centers, manufacturing facilities and big box retailers. This compact highbay covers a wide range of applications with 17,000 lumens at just 1.4 ft length, all the way up to 60,000 lumens at 3.7 ft length. The product comes integrated with a sensor port for easy in-field plug and play sensor installation, compatible with Maxlite c-Max system DLC NLC qualified, making it attractive for large utility rebates.


  • V-hooks and 40" knotted chain included in standard mode
  • On EM mode, the fixture output is a minimum of 3750lm for 90 minutes, when fully charged
  • CCT Selectable available on all wattages. Fixtures are set to 5000K as a default factory setting
  • UL Listed for damp locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.