Lamp, LED, 2990/4550/6240 lm, 120 to 277V

  • Mfr # LSU4U23WCSCR

  • Zoro # G904417406


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
3 Lamp T8
Voltage
120 to 277V AC
Lighting Certification
DLC 5.1 Premium
Color Temperature
3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSU4U23WCSCR
Zoro #
G904417406
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
4 ft
Overall Width
6 1/2 in
Overall Length
48 5/8 in

Details

Light Technology
LED
LED Replacement For
3 Lamp T8
Voltage
120 to 277V AC
Lighting Certification
DLC 5.1 Premium
Color Temperature
3500K, 4000K, 5000K
Lumens
2,990 lm, 4,550 lm, 6,240 lm
Color Rendering Index
80
Dimmable
Yes
Controller Type
Relay
Series
LSU
Lumens per Watt
23 lm/W, 35 lm/W, 48 lm/W
Fixture Type
CR
Standards
cULus Listed, ETL Listed, FCC, RoHS Compliant, UL Listed
Min. Ambient Temp.
-4 Degrees F
Lens Shape
Flat
Sensor Type
No Sensor
Item
LED Wraparound Fixture
Linkable
Yes
Max. Ambient Temp.
122 Degrees F
For Bulb Type
LED
Max. Fixture Wattage
48 W
Dimming Method
0-10V
Warranty
10 yr
Housing Material
Steel
Emergency Battery Backup
No
Bulb Included
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Mounting Style
Bracket, Pendant, Surface, Suspended

Description

4 ft, Lens Shape Flat, 3,500 K, 4,000 K, 5,000 K, 2,990 lm, 4,550 lm, 6,240 lm, 23 lm/W, 35 lm/W, 48 lm/W, Max. Fixture Wattage 48 W, LED, Sensor Type No Sensor, Mounting Style Bracket, Pendant, Surface, Suspended, Linkable Yes, For Bulb Type LED, LED Replacement For Equivalent to 3 x 32w T8 Linear Fluorescent, Bulb Included No, Dimmable Yes, LSU

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.