Zoro Homepage

LED, 12 W, A19, 2-Pin (GU24)

  • Mfr # VE12A19GU24D8CS

  • Zoro # G210397430


product price: $5.15
/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Shape
A19
Bulb Housing
Polycarbonate
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE12A19GU24D8CS
Zoro #
G210397430
UPC #
-
Country of Origin
China

Dimensions

Length
4 1/6 in
Overall Length
4 1/6 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
25,000 hr
Light Technology
LED
Lumen Selectable
No
Color Selectable
No
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Shatter-Resistant
Yes
Color Rendering Index
80
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
75 W
Bulb Beam Angle
220 Degrees
Light Color
White
Rough Service
No

Description

LED,12 W,A19,2-Pin (GU24)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.