Zoro Homepage

LED, 15 W, A19, 2-Pin (GU24)

  • Mfr # E15A19GUDLED30/G8S

  • Zoro # G707713965


product price: $6.59
/ea

Key Features

Voltage
120V AC
Watts
15 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E15A19GUDLED30/G8S
Zoro #
G707713965
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
4 2/3 in
Overall Length
4 2/3 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
15 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
1,600 lm
Rated Life
25,000 hr
Light Technology
LED
Color Rendering Index
80
Rough Service
No
Light Color
White
Light Distribution
Omnidirectional
Standards
cETLus Listed
Bulb Beam Angle
220 Degrees
For Enclosed Fixtures
Yes
Shatter-Resistant
Yes
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Bulb Finish
Frosted
Wattage Equivalency
100 W INC
Dimming Type
Phasecut
UL 1993 Environmental Rating
Damp Location, Dry Location
Color Selectable
No
Series
GEN 8
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
104 Degrees F

Description

LED,15 W,A19,2-Pin (GU24)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.