Shop MAXLITE

LED, 25 W, T5, Miniature Bi-Pin (G5)

  • Mfr # L25T5SE440-CG
  • Zoro # G8182976

product price: 
$
12.99
/ea
Sold in multiples of 25 for $324.75

Key Features

Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L25T5SE440-CG
Zoro #
G8182976
UPC #
767627921377
Country of Origin
China
Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
25 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
3300 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Frosted
Bulb Primary Application
General Purpose
Bulb Power Source
Requires Separate Ballast
Bulb UL Type
Type B
Wattage Equivalency
54 W LFL
Color Rendering Index
80
For Enclosed Fixtures
Yes
Color Tuning
No
Standards
DLC, ETL Sanitation Listed, FCC, RoHs Compliant, cRUus, cUL Listed
Light Color
White
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Light Appearance
(3500 to 4000K) Neutral
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
54 W

Dimensions

Bulb Dia.
5/8 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
45 3/4 in
Nominal Length
4 ft
Wire Rope Length
45 3/4 in
Length
45 3/4 in

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 54 W, Lumens 3300 lm, Nominal Length 4 ft, Watts 25 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, ETL Sanitation Listed, FCC, RoHs Compliant, cRUus, cUL Listed, Overall Length 45 3/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.