Linear Lamp 4-foot

  • Mfr # L9.5T8SDE450-CGTA
  • Zoro # G923360363
product price: 
$
8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Dimming Method
Continuous Dimming
Watts
9.5 W
Maximum Operating Temperature
113 Degrees F
Color Rendering Index
80
Bulb UL Type
Type B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L9.5T8SDE450-CGTA
Zoro #
G923360363
UPC #
767627084355
Country of Origin
Mexico

Dimensions

Bulb Dia.
1 in
Wire Rope Length
47 1/4 in
Nominal Length
4 ft
Overall Length
47 1/4 in
Length
47 1/4 in

Details

Dimming Method
Continuous Dimming
Watts
9.5 W
Maximum Operating Temperature
113 Degrees F
Color Rendering Index
80
Bulb UL Type
Type B
Color Selectable
No
Light Distribution
Omnidirectional
Standards
cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant
Dimmable
Yes
Rated Life
50,000 hr
Bulb Minimum Starting Temperature
-4 Degrees F
Item
Linear LED Bulb and Lamp
Incandescent Wattage Equivalency
32 W
Voltage
120 to 277 V AC
Bulb Designation
LED/T8/9.5W/5000K
UL 1993 Environmental Rating
Damp Location
Color Temperature
5000K
Lamp Wiring
Double-End, Single-End
Dimming Type
0-10V
Bulb Beam Angle
210 Degrees
Bulb Shape
T8
Lumens
1,650 lm
Bulb Base Type
Medium Bi-Pin (G13)
Series
UL Type B Ballast Bypass T8

Description

Linear LED Bulb and Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 9.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V AC, Standards cULus listed, DLC Standard, FCC, NSF/ANSI 2 - Food Equipment, RoHS Compliant, UL 1993 Environmental Rating Damp Location

Ratings & reviews